Free Shipping : For every order of $350 or more with the promo code : FREESHIP

FLEXIBLE FOAM 2K 220 ML

893.100080 - UNSPSC 47131805
Made in Canada
FLEXIBLE FOAM 2K 220 ML FLEXIBLE FOAM 2K 220 ML
FLEXIBLE FOAM 2K 220 ML

Delivery

In stock delivery from our warehouses.
0 Review(s)

Two-part flexible anti-flutter urethane foam

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 220 ml
Rapid Expansion Time 5-9 sec
Work Time 15-20 sec
Cure Time 5 min
EAN 4045989802845

Features

Eliminates panel vibration and wind noise
Reinforces automotive body panels
Expands to 10 times its liquid state.
Resilient - expands & contracts as needed to absorb sound & prevent flutter
Does not retain moisture
Duplicates OEM foam.
Includes 2 mixing nozzles
Store in a cool, dry place
Remaining material can can be used multiple times if instructions are followed carefully, and the existing material is not contaminated

Applications

Hood X frame anti-flutter
Trunk lid frame anti-flutter
Fill collapsed hollow weatherstrips
Stops water leaks in pillar posts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.